Skip to content Skip to navigation menu
McGillSB22207KC3W33YSS

SB22207KC3W33YSS

SPHERE-ROL Spherical Bearing
Item #101088776
  • 3.63 Length
  • Tapered Bore Type
  • 52100 Bearing Steel Material
  • 72 Outside Diameter - Metric
McGillSB22207KC3W33YSS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.63 Length
  • Tapered Bore Type
  • 52100 Bearing Steel Material
  • 72 Outside Diameter - Metric

features

  • 22200 series spherical bearing
  • Single row separated spherical rolling elements
  • Oil hole and annular lubrication groove
  • Lambda® seal on both sides
  • Greater than standard internal clearance
  • Tapered bore
W33 Groove Width 0.172
Sealed Sealed - Both Sides
Speed (Max) Grease 3400
Bore Size - Metric 35
Dynamic Load Rating (lb) 15100
Duplexing No
Lubrication Hole Type Lubrication Groove & Hole
Speed (Max) Oil 6800
Maximum Operating Temperature 300
Outer Ring Type Not split
Material 52100 Bearing Steel
YS Seal Min. Face Clearance 0.09375
Static Load Rating (lb) 14600
Precision Rating P0 | ISO 15-2121
Shaft Shoulder Diameter 1.625
Housing & Shaft Fillet (in) 0.039
Housing Shoulder Diameter 2.438
Overall Width (mm) 23
Series 22200
Overall Width (in) 0.9055
Full Complement/Caged Caged
Platform Spherol
Number of Rows 1
Outside Diameter - Metric 72
Weight 0.95 LB
EAN or UPC 726166002596
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison