Skip to content Skip to navigation menu
McGillSB22207KC3W33SS

SB22207KC3W33SS

0307266000
Item #101088775
  • 3.63 Length
  • Tapered Bore Type
  • 52100 Bearing Steel Material
  • 72 Outside Diameter - Metric
McGillSB22207KC3W33SS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.63 Length
  • Tapered Bore Type
  • 52100 Bearing Steel Material
  • 72 Outside Diameter - Metric

features

  • 22200 series spherical bearing
  • Single row separated spherical rolling elements
  • Oil hole and annular lubrication groove
  • Nylaplate® seal on both sides
  • Greater than standard internal clearance
  • Tapered bore
Bore Size - Metric 35
Maximum Operating Temperature 300
Sealed Sealed - Both Sides
Lubrication Hole Type Lubrication Groove & Hole
Duplexing No
Overall Width (in) 0.9055
Speed (Max) Grease 3400
Number of Rows 1
Platform Spherol
Static Load Rating (lb) 14600
Dynamic Load Rating (lb) 15100
Housing Shoulder Diameter 2.438
Precision Rating P0 | ISO 15-2008
Full Complement/Caged Caged
Overall Width (mm) 23
Outside Diameter - Metric 72
W33 Groove Width 0.172
Housing & Shaft Fillet (in) 0.039
Shaft Shoulder Diameter 1.625
Series 22200
Speed (Max) Oil 6800
Material 52100 Bearing Steel
Outer Ring Type Not Split
Weight 0.95 LB
EAN or UPC 726166002381
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison