- 3/8" Pitch
- L Belt Size
- 1" Belt Width
- 28 Teeth
- 3.342" Pitch Diameter
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Type | DF-1 |
| Hub Projection | 1/2 in |
| Bushing Type | None |
| Pitch Diameter | 3.342 in |
| Belt Size | L |
| Bore Range [Max] | 1.75 in |
| Belt Width | 1 in |
| Bushing Series | N/A |
| Belt Pitch | 0.375 in |
| No. of Teeth | 28 |
| Hub Dia. | 2.69 in |
| Bore Range [Min] | 0.625 in |
| Finished Bore | N/A |
| Length Through Bore | 1.75 in |
| Outside Dia. | 3.312 in |
| Bore Type | Reborable |
| Weight | 3.65 LB |
| EAN or UPC | 782475421886 |

