- 0.5" Shaft, Contact Seals, Setscrew Locking, Regreasable
applications
- High radial or thrust loads
features
- One-piece, high grade, cast iron housing
- Deep groove ball bearing
- Spherical outer race
- Synthetic lip type seal
- Bearings equipped with steel finger
- Positive locking by setscrew through extended inner race
- 1/4-28 threaded grease fitting
| Housing Construction | 1 Piece |
| Flange Thickness | 7/16 in |
| Bolt Size | 3/8 in |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking Collar |
| Housing Height | 2 7/8 in |
| Inch/Metric | Inch |
| Flange Type | 4-Bolt Flange |
| Lubrication | Relubricatable |
| End Type | Open End |
| Housing Material | Cast Iron |
| Bearing Insert | BG25-1/2 |
| Bolt Circle Dia. | 3 in |
| Mounted Unit Duty | Normal-Duty |
| Style | 4-Bolt Flange |
| Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Overall Width | 1 17/64 in |
| Shaft Dia. | 0.5 in |
| Temperature Range [Max] | 225 °F |
| Housing Width | 1 1/16 in |
| Seal Type | Contact Seals |
| Bolt Hole Spacing | 2 1/8 in |
| Housing Length | 2 7/8 in |
| Weight | 1.001 LB |
| EAN or UPC | 781711647363 |

