- 0.875" Shaft, Contact Seals, Setscrew Locking, Non-Relubricatable
description
- Stamped steel housing, has extended inner race, two setscrews locking to shaft and prelubricated spherical O.D. bearing.
features
- Pressed steel housing
- Deep groove ball bearing
- Spherical outer race
- Synthetic lip type seal
- Positive locking by setscrew through extended inner race
- Lubricated for life
- Housing halves snap together for easy assembly
| Housing Width | 0.6719 in |
| Collar O.D. | 1 11/32 in |
| Housing Height | 2 51/64 in |
| Bolt Hole Spacing | 3 in |
| Bolt Circle Dia. | 3 in |
| Overall Width | 1.0938 in |
| Style | 2-Bolt Flange |
| Housing Construction | 1 Piece |
| Bolt Hole Size | 11/32 in |
| Flange Type | 2-Bolt Flange |
| Shaft Dia. | 0.875 in |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Pressed Steel |
| Seal Type | Contact Seals |
| Length Through Bore | 1.0625 in |
| Bolt Size | 5/16 in |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Housing Length | 3 3/4 in |
| Lubrication | Non-Relubricatable |
| Bearing Insert | BG15-7/8 |
| Inch/Metric | Inch |
| Duty | Light-Duty |
| Flange Thickness | 0.166 in |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Light-Duty |
| Weight | 0.702 LB |
| EAN or UPC | 781711645130 |

