- 2 1/16" Center Distance
- 15:1 Ratio
- Shaft Input
- Left Output
- Universal Worm Position
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Sudden, slam-type stalling should be avoided. Applications of this kind, which are beyond the expected normal performance of pneumatic power motors, will damage the power train due to the dynamic shock loads imposed.
| Center Distance | 2 1/16 in |
| Base to Centerline of Input Shaft | 4.34375 in |
| Max. Input HP @ 100 rpm | 0.13 hp |
| Bolt Center | 6 3/8 in x 4 11/16 in |
| Washdown Duty | No |
| Frame | N/A |
| Max. Overhung Load @ RPM | 700 lb/in @ 1150 rpm, 700 lb/in @ 1750 rpm |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Ratio | 15:1 |
| Frame Size | Shaft Input, Not a C-Face |
| Lubrication | None |
| Box Length | 6 in |
| Input HP @ RPM | 1.06 hp @ 1150 rpm, 1.72 hp @ 1750 rpm |
| Housing Material | Cast Iron |
| Base to Centerline of Output Shaft | 2.28125 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Input Configuration | Shaft Input |
| Bolt Centers w/ Std. Base Kit (in) | 6 3/8 x 4 11/16 |
| Base to Shaft Center Height w/Std. Base Kit | 4.81 in |
| HP @ RPM | 1 hp @ 1800 rpm |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.94 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Use With | 721 |
| Output (Shaft or Bore) Size | 1 in |
| Max. Thrust Load @ 1150 rpm | 700 lb/in |
| Box Height | 6 3/8 in |
| Output Configuration | Left Output |
| Max. Overhung Load @ 1750 rpm | 700 lb/in |
| Worm Position | Universal |
| Output Torque @ RPM | 752 in lb @ 1150 rpm, 840 in lb @ 1750 rpm |
| Box Width | 3 13/16 in |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.13 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.88 in |
| Family Name | Std Unit |
| Motor Application | General Purpose |
| Torque Out @ 1150 rpm | 752 in lb |
| Fan Cooled | No |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 8.63 x 2.63 |
| Reduction Type | Single Reduction |
| Bolt Centers w/ Vertical Base Kits (in) | 8 3/8 x 4 7/8 |
| Max. Thrust Load @ RPM | 700 lb/in @ 1150 rpm, 700 lb/in @ 1750 rpm |
| Shaft Assembly Code | G |
| Torque Out @ 1750 rpm | 840 in lb |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Weight | 24.1 LB |
| EAN or UPC | 781711516874 |

