- Single Strand, Number 50, Type B, 9 Teeth Roller Chain Sprocket
features
- Quality design
- Superior fatigue resistance
- Long operational life
compliances
- 0
| Chain No. | 50 |
| Outside Dia. | 2.092 in |
| Hub Length Thru | 1.407 in |
| Sprocket Style | B |
| No. of Teeth | 9 |
| No. of Strands Across | 1 |
| Width Across Teeth | 0.343 in |
| Pitch Diameter | 1.827 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Range [Max] | N/A |
| Hub Dia. | 1 3/8 in |
| Inch/Metric | Inch |
| Chain Pitch | 0.625 in |
| Material | Steel |
| Bore Range [Min] | 0.625 in |
| Hub Projection | 1 in |
| Length Through Bore | 1.407 in |
| Weight | 0.301 LB |
| EAN or UPC | 781711158005 |

