Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Drive End Bearing
6307
RPM
1800 rpm, 1500 rpm
Voltage
190/380/230/460
Full Load Amps
12.5
Enclosure
XPFC
Full Load Pf
83
Product Line
RG
Open End Bearing
6206
Poles
4
C Dimension
19.91 in
Efficiency Group
Premium Efficient
Hz
60 Hz, 50 Hz
Washdown Duty
No
Phase
Three Phase
Voltage Rating
190, 460, 230, 380
Useable at 208V
No
Frame
215T
Mult. Sym.
L1
Service Factor
1
Frame Size
Shaft Input, Not a C-Face
Full Load rpm
1460 rpm, 1760 rpm
Mounting
Rigid Base
Type
X0750M
Rotation
R
VoltCode
U
Motor Application
Explosion Proof
Motor Shaft Length
3 in
RefPicture
EM7064T
Motor Shaft Size
1 1/8 in
Enclosure Designation
XPFC - Explosion Proof Fan Cooled
Design
A
Full Load Efficiency
91 %
Brake Feature
No
BALD Family Names
Premium Efficient, Explosion Proof
Mounting Style
F-1
Weight
252.0 LB
EAN or UPC
781568220313
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back