Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Useable at 208V
No
C Dimension
28.61 in
Drive End Bearing
6311
Mounting Style
F-1
Service Factor
1
Open End Bearing
6309
Full Load Amps
30.5
Full Load Efficiency
93.6 %
Efficiency Group
Premium Efficient
Design
B
Substitute Motor
M7058T
Voltage
190/380/230/460
Motor Application
Explosion Proof
Frame
284T
Phase
Three Phase
Full Load Pf
82
VoltCode
U
Frame Size
Shaft Input, Not a C-Face
RPM
1800 rpm, 1500 rpm
Mounting
Rigid Base
Hz
60 Hz, 50 Hz
Mult. Sym.
L1
RefPicture
EM7064T
Brake Feature
No
Motor Shaft Length
4 5/8 in
BALD Family Names
Premium Efficient, Explosion Proof
Frame Material
Cast Iron
Type
X1050M
Enclosure Designation
XPFC - Explosion Proof Fan Cooled
Full Load rpm
1470 rpm, 1780 rpm
Washdown Duty
No
Motor Shaft Size
1 7/8 in
Rotation
R
Voltage Rating
190, 460, 230, 380
Enclosure
XPFC
Poles
4
Product Line
RG
Weight
537.0 LB
EAN or UPC
781568139240
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back