Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Design
B
Phase
Three Phase
Motor Application
General Purpose
VoltCode
F
Frame
364TS
Hz
60 Hz
Voltage Rating
460, 230
Full Load Efficiency
94.5 %
Drive End Bearing
6313
RefPicture
ODP3P
Type
4254M
Mounting Style
F-1
C Dimension
27.56 in
Epact Nominal Full Load Efficiency
93 %
Full Load rpm
3540 rpm
Washdown Duty
No
Full Load Amps
82
Mult. Sym.
L1
Enclosure
OPSB
Useable at 208V
No
Open End Bearing
6311
C Face Kit
14-1401
Motor Shaft Length
3 3/4 in
Substitute Motor
M2549T
Voltage
230/460
BALD Family Names
Premium Efficient, Nema Premium™
Mounting
Rigid Base
Efficiency Group
Premium Efficient
Product Line
RG
Frame Material
Steel
Brake Feature
No
Enclosure Designation
OPSB - Open Slotted Band
Service Factor
1.15
Poles
2
Full Load Pf
91
Motor Shaft Size
1 7/8 in
Rotation
R
RPM
3600 rpm
Frame Size
Shaft Input, Not a C-Face
Weight
507.0 LB
EAN or UPC
781568105283
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back