Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Efficiency Group
Premium Efficient
Mounting Style
F-1
Motor Application
General Purpose, Premium Efficient
Brake Feature
No
Enclosure
OPSB
Full Load Efficiency
94.5 %
Frame Size
Shaft Input, Not a C-Face
Phase
Three Phase
Poles
4
Mounting
Rigid Base
Rotation
R
Drive End Bearing
6312
Mult. Sym.
L1
Full Load Pf
87
Substitute Motor
M2543T-5
Hz
60 Hz
Motor Shaft Length
5 1/4 in
Enclosure Designation
OPSB - Open Slotted Band
Open End Bearing
6311
Voltage Rating
575
RPM
1800 rpm
Useable at 208V
No
Type
4256M
VoltCode
H
Frame
326T
Motor Shaft Size
2 1/8 in
Washdown Duty
No
Service Factor
1.15
BALD Family Names
Premium Efficient, Nema Premium™
Design
B
Full Load rpm
1775 rpm
C Dimension
27.69 in
Full Load Amps
46
Product Line
RG
RefPicture
EMDP
Voltage
575
Weight
465.0 LB
EAN or UPC
781568118788
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back