Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
VoltCode
H
Type
4250M
Frame Size
Shaft Input, Not a C-Face
Design
B
Enclosure Designation
OPSB - Open Slotted Band
Washdown Duty
No
Frame
324T
Full Load Pf
85
RPM
1800 rpm
Service Factor
1.15
Mounting
Rigid Base
Enclosure
OPSB
Substitute Motor
M2539T-5
Useable at 208V
No
Drive End Bearing
6312
Voltage
575
Poles
4
Brake Feature
No
Full Load rpm
1775 rpm
Rotation
R
Hz
60 Hz
Voltage Rating
575
Motor Application
General Purpose, Premium Efficient
Full Load Amps
37.4
RefPicture
EMDP
Efficiency Group
Premium Efficient
BALD Family Names
Premium Efficient, Nema Premium™
Mult. Sym.
L1
Full Load Efficiency
94.5 %
Open End Bearing
6311
Product Line
RG
Phase
Three Phase
Mounting Style
F-1
Weight
482.0 LB
EAN or UPC
781568118764
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back