- Alpha Series Valve
- Standard Duty
- Electric
- 4-Way
- 2 Position
description
- Stacking valves are the most economical means of ganging valves because they eliminate the manifold. ARO's Alpha stacking four-way. valves feature a flip-out design. Just loosen the end plate cap screws and swing the valve up and out. There is no need to disassemble the entire stack to replace one valve.When stacked, Alpha is a four-way valve with 3/8" common end ports with 1/8" or 1/4" NPT working ports. Alpha valves feature a five-year warranty. NOTE: One end plate kit is required for each stack. Order separately below..
| Valve Duty | Standard Duty |
| Port Size | 1/4 |
| Width | 1 in |
| Valve Body Style | Stacking Valve |
| Temperature Range [Max] | 180 °F |
| Overrides | No Overrides |
| Valve Type | 4-Way, 2 Position |
| Temperature Range [Min] | 0 °F |
| Spool Seal Type | Urethane |
| Voltage Rating | 24 VDC |
| Coil Style | DC Standard Coil |
| Spool Description | N/A |
| Port Type | NPT |
| Return Type | Solenoid |
| Outlet Port | 1/4 in NPT |
| Flow (SCFM) | 63 SCFM |
| Solenoid | Double |
| Length | 3.969 in |
| Cv Flow | 1.9 |
| Stations | N/A |
| Height | 3 7/8 in |
| Wiring Options | None |
| Series | Alpha Series |
| Operating Pressure Range | 20 psi to 150 psi |
| Actuator Type | Solenoid |
| Operation | Electric |
| Installed Options | None |
| Weight | 0.479 LB |

