- 1" Metallic Diaphragm Pump
- 1" NPT Inlet, 1" NPT Outlet
- 35 gal/min Max Flow
- Wetted Parts: Aluminum
- Ball: Viton
description
- Unbalanced Air Valve Eliminates Stalling.Start it up, shut it down – no matter how often or how long, the ARO Diaphragm Pump will start pumping every time. No Lubrication Required.One less maintenance detail to log. No oil droplets to contaminate your process or work site. And the ARO Diaphragm is more forgiving in dirty air service. Positive Priming Provides Easy Start-Ups.Internal pump fluid check valves are located close to diaphragm chambers, ensuring positive self-priming – even from a dry start. No Complex Controls.Unlike electric pumps, ARO Diaphragm Pumps contain no wires, circuits, fuses or by-pass controls to burn out and replace.
features
- Excellent for nonaggressive, general-purpose fluids
- Five-year manufacturer warranty
- Stall-free air valve operation
- Leak-free bolted construction
| Inlet Pressure [Max] | 120 psi |
| Ratio | 1:1 |
| Pump Type | 1 in Metallic |
| Operation Temperature [Max] | 150 °F |
| Body Material | Aluminum |
| Wetted Material | Aluminum |
| Manifold Type | Single-Port Manifold |
| Length | 8 9/16 in |
| Air Motor Material | Aluminum |
| Manifold Material | Aluminum |
| Seat Material | Polypropylene |
| Fluid Inlet | 1 in NPT |
| Air Inlet Type | NPT |
| Height | 12 1/2 in |
| Inlet/Outlet Type | Single Inlet, Single Outlet |
| Operation Temperature [Min] | 35 °F |
| Width | 8 in |
| Hardware Material | Steel |
| Ball/Check Material | Viton |
| Air Motor Type | Standard |
| Flow [Max] | 35 gal/min |
| Diaphragm Material | Viton |
| Fluid Outlet | 1 in NPT |
| Air Inlet | 1/4 |
| Maximum Pumpable Solids Size | 1/8 in |
| Displacement (gal/cycle) | 0.16 |
| Weight | 18.98 LB |

