- Cylindrical Roller Bearings
- 7.625" I.D.
- 11.417" O.D.
- 3.875" Width
| Cage Material | Steel |
| I.D. | 7 5/8 in |
| End Type | Open End |
| Origin | Cylindrical Radial |
| O.D. | 11.417 in |
| Weight | 55.1 LB |
| EAN or UPC | 662293023595 |
| Cage Material | Steel |
| I.D. | 7 5/8 in |
| End Type | Open End |
| Origin | Cylindrical Radial |
| O.D. | 11.417 in |
| Weight | 55.1 LB |
| EAN or UPC | 662293023595 |