- 1/2 in Socket Drive
- 12 Point
- 18 mm Socket
- Hand Socket
features
- The Cougar Pro™ brand carried by Wright Tool includes combination, reversable-ratcheting, & adjustable wrenches as well as 1/4", 3/8" and 1/2" drive sockets - in both SAE & Metric, standard & deep sizes, quick release ratchets, attachments, extensions and various wrench and socket sets.
- The Cougar Pro™ brand is designed for construction, maintenance and assembly work with rugged tradesmen in mind who require professional-grade hand tools at an affordable price.
- Manufactured using high-alloy steel for durability. Mirror chrome-plated finish.
- Stamped size easily identifiable on each tool.
- Designed and Engineered in the USA
- All product stamped Cougar Pro™ and meet ASME B107.1 and ASME B107.10 standards
| Socket Size | 18 mm |
| Socket Drive Size | 1/2 in |
| Socket Type | Hand |
| Length Type | Standard |
| Finish | Chrome |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Weight | 0.19 LB |
| EAN or UPC | 76799722065 |

