- 1/2 in Drive Size
- 16 Pieces
features
- 1/2" Drive Set includes 6 Point Standard Cougar Pro™ Sockets, Quick Release Ratchet, 6" & 10" Extensions in molded plastic box.
- The Cougar Pro™ brand line is designed for construction, maintenance and assembly work with rugged tradesmen in mind who require professional-grade hand tools at an affordable price.
- Manufactured using high-alloy steel for durability. Mirror chrome-plated finish.
- Stamped size easily identifiable on each tool.
- Designed and Engineered in the USA
- All product stamped Cougar Pro and meet ASME B107.1 and ASME B107.10 standards
| No. of Points | 6 |
| Finish | Chrome |
| No. of Pieces | 16 |
| Size Range [Min] | 7/16 in |
| Socket Type | Hand |
| Inch/Metric | Inch |
| Length Type | Standard |
| Size Range [Max] | 1 1/4 in |
| Weight | 7.16 LB |
| EAN or UPC | 76799000422 |

