- 3/8 in Drive Size
- 21 Pieces
features
- 3/8" Drive Set includes 12 Point Standard & Deep Cougar Pro™ Sockets, Quick Release Ratchet, 3" & 6" Extensions & 5/8" Spark Plug Socket in molded plastic box.
- The Cougar Pro™ brand line is designed for construction, maintenance and assembly work with rugged tradesmen in mind who require professional-grade hand tools at an affordable price.
- Manufactured using high-alloy steel for durability. Mirror chrome-plated finish.
- Stamped size easily identifiable on each tool.
- Designed and Engineered in the USA
- All product stamped Cougar Pro and meet ASME B107.1 and ASME B107.10 standards
| Length Type | Standard & Deep |
| Inch/Metric | Inch |
| No. of Pieces | 21 |
| Size Range [Max] | 7/8 in |
| Size Range [Min] | 3/8 in |
| No. of Points | 12 |
| Socket Type | Hand |
| Finish | Chrome |
| Weight | 5.58 LB |
| EAN or UPC | 76799000347 |

