- 1/4 in Drive Size
- 13 Pieces
features
- 1/4" Drive Set includes 6 Point Standard Cougar Pro™ Sockets, Quick Release Ratchet, Spinner, 6" & 10" Extensions in molded plastic box.
- The Cougar Pro™ brand line is designed for construction, maintenance and assembly work with rugged tradesmen in mind who require professional-grade hand tools at an affordable price.
- Manufactured using high-alloy steel for durability. Mirror chrome-plated finish.
- Stamped size easily identifiable on each tool.
- Designed and Engineered in the USA
- All product stamped Cougar Pro and meet ASME B107.1 and ASME B107.10 standards
| Finish | Chrome |
| Size Range [Min] | 3/16 in |
| Inch/Metric | Inch |
| Size Range [Max] | 1/2 in |
| Length Type | Standard |
| No. of Points | 6 |
| Socket Type | Hand |
| No. of Pieces | 13 |
| Weight | 2.15 LB |
| EAN or UPC | 76799000217 |

