Skip to content Skip to navigation menu
Heavy Duty Serrated Floating Hook Jaw Straight Pipe Wrench

9R31035

Heavy Duty Serrated Floating Hook Jaw Straight Pipe Wrench
Item #110881160
  • 36" - MAX PIPE DIA. 5" HEAVY DUTY PIPE WRENCH
Heavy Duty Serrated Floating Hook Jaw Straight Pipe Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 36" - MAX PIPE DIA. 5" HEAVY DUTY PIPE WRENCH

features

  • Straight Pipe Wrenches have a sturdy, ductile-iron housing.
  • I-beam handle with a full floating forged hook jaw
  • Featuring self-cleaning threads with replaceable hook and heel jaws.
  • Comply with federal specifications GGG-W65I#, Type II, Class A
  • Made in the USA
Weight 18.64 KG
EAN or UPC 76799744098
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison