- 36 in Overall Length
- Satin Chrome Finish
- Straight
- Inch
features
- Forged alloy steal, heat treated for maximum durability.
- Plating process enhances corrosion resistance.
- Wide beam handle for greater comfort and strength.
- Precision broadhead jaw for smooth operation and fit.
- Made in the USA
| Overall Length | 36 in |
| Finish | Satin Chrome |
| Inch/Metric | Inch |
| Weight | 31.1 LB |
| EAN or UPC | 76799730732 |

