
- Screwdriver Set
- 10 Pcs
- Cabinet Tip, Round Shank, Phillips, Square Shank
features
- Screwdrivers available singly or in sets. Sets come in a plastic pouch.
- Come in a variety of blade lengths, tip sizes and types - Phillips, Cabinet and Slotted. Tips hardened for extra durability
- Available in Square & Round Shank - Square shank allows for turning with a wrench. Shanks are constructed of alloy steel for strength and durability.
- Large Ergonomically designed 3-fluted plastic grip for increased torque
- Made in the USA
includes
- Phillips® – #1 x 3", #2 x 1 1/2", #2 x 4", #3 x 6"
- Cabinet tip – 3/16" x 4", 3/16" x 6"
- Round shank – 1/4" x 1 1/2", 1/4" x 4", 1/4" x 6"
- Square shank – 3/8" x 8"
Tip Type | Square, Cabinet Tip, Phillips®, Round |
No. of Pieces | 10 |
Weight | 2.63 LB |
EAN or UPC | 76799094766 |
-
Made in USA
