
- Screwdriver Set
- 5 Pcs
- Cabinet Tip, Round Shank, Phillips, Square Shank
features
- Screwdrivers available singly or in sets. Sets come in a plastic pouch.
- Come in a variety of blade lengths, tip sizes and types - Phillips, Cabinet and Slotted. Tips hardened for extra durability
- Available in Square & Round Shank - Square shank allows for turning with a wrench. Shanks are constructed of alloy steel for strength and durability.
- Large Ergonomically designed 3-fluted plastic grip for increased torque
- Made in the USA
includes
- Phillips® – #2 x 4"
- Cabinet tip – 3/16" x 6"
- Round shank – 1/4" x 6", 5/16" x 6"
- Square shank – 5/16" x 6"
Tip Type | Square, Cabinet, Phillips®, Round |
No. of Pieces | 5 |
Weight | 1.69 LB |
EAN or UPC | 76799094759 |
-
Made in USA
