- Screwdriver Set
- 6 Pcs
- Cabinet Tip, Round Shank
features
- Screwdrivers available singly or in sets. Sets come in a plastic pouch.
- Come in a variety of blade lengths, tip sizes and types - Phillips, Cabinet and Slotted. Tips hardened for extra durability
- Available in Square & Round Shank - Square shank allows for turning with a wrench. Shanks are constructed of alloy steel for strength and durability.
- Large Ergonomically designed 3-fluted plastic grip for increased torque
- Made in the USA
includes
- Cabinet tip – 3/16" x 4"
- Round shank – 1/4" x 1 1/2", 1/4" x 4", 5/16" x 6", 3/8" x 8", 3/8" x 10"
| No. of Pieces | 6 |
| Tip Type | Cabinet, Round |
| Weight | 2.5 LB |
| EAN or UPC | 76799094643 |
-
Made in USA


