
- Screwdriver Set
- 8 Pcs
- Phillips, Cabinet Tip, Round Shank
includes
- Phillips® – #1 x 3", #2 x 4", #3 x 6"
- Cabinet tip – 3/16" x 3", 3/16" x 4", 3/16" x 6"
- Round shank – 1/4" x 4", 5/16" x 6"
Tip Type | Cabinet, Phillips®, Round |
No. of Pieces | 8 |
Weight | 2.28 LB |
EAN or UPC | 76799094636 |
-
Made in USA
