- Ratcheting Box Wrench Set
- 5 Pieces
- 12 Point
includes
- 1/4" x 5/16"
- 3/8" x 7/16"
- 1/2" x 9/16"
- 5/8" x 11/16"
- 3/4" x 7/8"
- Denim tool roll
| No. of Pieces | 5 |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Weight | 1.74 LB |
| EAN or UPC | 76799094391 |
-
Made in USA


