- Ratcheting Box Wrench Set
- 5 Pieces
- 12 Point
features
- 12 point openings are accurately broached for that perfect non-slip fit
- Reverse by simply turning the wrench over
- Available in both SAE & Metric
- Heat-treated and chrome-plated for durability and appearance
- Made in the USA
includes
- 7 mm x 8 mm
- 9 mm x 10 mm
- 11 mm x 12 mm
- 13 mm x 14 mm
- 15 mm x 17 mm
- Denim tool roll
| No. of Points | 12 |
| No. of Pieces | 5 |
| Inch/Metric | Metric |
| Weight | 1.57 LB |
| EAN or UPC | 76799094308 |
-
Made in USA


