- 1/4 in
- 3/8 in Drive Size
- 7 Pieces
features
- Torx® is a registered trademark of Acumen Intellectual Properties LLC
- Torx® bits are made from S2 tool steel
- Blast finish steel bits provide a firm hold to the fastener
- Highly resistant to wear and tear for a long tool life
- Torx bits are made in USA
| No. of Pieces | 7 |
| Length Type | Standard |
| Size Range [Max] | T-30 |
| Socket Type | Hand |
| Size Range [Min] | T-8 |
| Weight | 0.51 LB |
| EAN or UPC | 76799092977 |

