Skip to content Skip to navigation menu
7 Piece Standard Hand Socket Set

9296

7 Piece Standard Hand Socket Set
Item #111204938
  • 3/8 in Drive Size
  • 7 Pieces
7 Piece Standard Hand Socket Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Drive Size
  • 7 Pieces

features

  • Torx® is a registered trademark of Acumen Intellectual Properties LLC
  • Torx® bits are made from S2 tool steel
  • Blast finish steel bits provide a firm hold to the fastener
  • Highly resistant to wear and tear for a long tool life
  • Torx bits are made in USA
Size Range [Max] T-50
No. of Pieces 7
Length Type Standard
Socket Type Hand
Size Range [Min] 6 mm
Weight 0.28 LB
EAN or UPC 76799092960
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison