- 3/8 in Socket Drive
- E-16 Socket
- Hand
- Torx® Socket
features
- Torx® is a registered trademark of Acumen Intellectual Properties LLC
- Torx® bits are made from S2 tool steel
- Blast finish steel bits provide a firm hold to the fastener
- Highly resistant to wear and tear for a long tool life
- Torx bits are made in USA
| Overall Length | 1 1/4 in |
| Drive End Diameter | 3/4 in |
| Finish | Black Oxide |
| Nut End Outside Diameter | 3/4 in |
| Socket Drive Size | 3/8 in |
| Socket Type | Hand, Torx® |
| Socket Size | E-16 |
| Length Type | Standard |
| Weight | 0.1 LB |
| EAN or UPC | 76799092588 |

