
- Metric Nut Driver Set
- 9 Pcs
features
- Hollow Shaft Nut Drivers are available singly and in sets. Sets come in a denim/plastic tool roll.
- Variety of sizes both SAE & Metric
- Hollow shaft allows access to nuts on long threaded screws
- Constructed of alloy steel for strength and durability.
- Made in the USA
includes
- 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 10 mm, 11 mm
- Pouch
No. of Pieces | 9 |
Inch/Metric | Metric |
Weight | 1.56 LB |
EAN or UPC | 76799092182 |
-
Made in USA
