- 1 in Socket Drive
- 6 Point
- 1 9/16 in Socket
- Impact Socket
description
- A powerful mess needs a powerful vacuum cleaner. The Milwaukee line of wet/dry vacuum cleaners offer power to spare. All wet/dry sac's have a positive water shut-off to protect the motor during wet pick-up situations. Heavy duty filters can handle large pieces of material as well as dust. Model 8950 offers a 14 in. steel tank. The 8 A motor can handle the toughest jobs.
features
- Patented Wright Drive® distributes contact over a larger surface area for greater gripping power and strength. Oiled Black Oxide finish.
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and Tempered for optimal Hardness, Ductility and Durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| Socket Type | Impact |
| Socket Size | 1 9/16 in |
| Nut End Outside Diameter | 2 1/2 in |
| Drive End Diameter | 2 1/4 in |
| No. of Points | 6 |
| Overall Length | 4 in |
| Finish | Black Oxide |
| Length Type | Deep |
| Inch/Metric | Inch |
| Socket Drive Size | 1 in |
| Nut Depth | 55/64 in |
| Weight | 2.75 LB |
| EAN or UPC | 76799089502 |

