- 1 in Socket Drive
- 6 Point
- 1 7/16 in Socket
- Impact Socket
description
- The Pass-Thru™ socket and GearRatchet™ ratchet system by GEARWRENCH was designed to improve productivity and access on every job. The GearRatchet™ ratchets need as little as 5° to move fasteners vs. 30° for standard wrenches and are 40% stronger than standard ratchets by eliminating the drive tang. The ratchets are up to 50% thinner than standard ratchets providing superior access to even the most hard to reach fasteners. The Pass Thru™ sockets are a thin wall design. They replace the need for deep well sockets as they loosen and drive nuts on bolts of any length. The pass-thru sockets integrate into the GEARWRENCH GearRatchet™ handle, reducing overall height and increasing torque strength. The GEARWRENCH adapter allows for the use of standard sockets and drive tools. The 8946 is a 46 piece 1/4 in. & 3/8 in. drive SAE/metric 6 point set featuring SAE and metric sockets,3 drive adapters to convert for use with standard socket sets, 2 extensions, and 2 GearRatchet™ ratchets . Set is in a blow molded case for storage and tool retention.
features
- Patented Wright Drive® distributes contact over a larger surface area for greater gripping power and strength. Oiled Black Oxide finish.
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and Tempered for optimal Hardness, Ductility and Durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| Nut Depth | 7/8 in |
| Overall Length | 4 in |
| No. of Points | 6 |
| Nut End Outside Diameter | 2 1/4 in |
| Drive End Diameter | 2 1/8 in |
| Socket Drive Size | 1 in |
| Socket Size | 1 7/16 in |
| Socket Type | Impact |
| Inch/Metric | Inch |
| Length Type | Deep |
| Finish | Black Oxide |
| Weight | 2.06 LB |
| EAN or UPC | 76799089465 |

