- 1 in Socket Drive
- 4 Point
- 21 mm Socket
- Impact
- Budd Wheel Socket
features
- Patented Wright Drive® design distributes contact over a larger surface area for greater gripping power and strength. Oiled Black Oxide finish
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and tempered for optimal hardness, ductility and durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| Finish | Black Oxide |
| Socket Drive Size | 1 in |
| Socket Size | 21 mm |
| No. of Points | 4 |
| Inch/Metric | Metric |
| Socket Type | Impact, Budd Wheel |
| Drive End Diameter | 50.8 mm |
| Nut End Outside Diameter | 50.8 mm |
| Overall Length | 65.1 mm |
| Length Type | Standard |
| Nut Depth | 15.88 mm |
| Weight | 1.55 LB |
| EAN or UPC | 76799729576 |

