- 1 in Socket Drive
- 6 Point
- 24 mm Socket
- Impact Socket
features
- Patented Wright Drive® design distributes contact over a larger surface area for greater gripping power and strength. Oiled Black Oxide finish
- Forged and Machined for Best Fit and Unyielding Strength
- Precision Heat-Treated and tempered for optimal hardness, ductility and durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
| Nut End Outside Diameter | 41.15 mm |
| Nut Depth | 14 mm |
| Finish | Black Oxide |
| Socket Drive Size | 1 in |
| Overall Length | 57.94 mm |
| Socket Size | 24 mm |
| Inch/Metric | Metric |
| No. of Points | 6 |
| Length Type | Standard |
| Socket Type | Impact |
| Drive End Diameter | 50.93 mm |
| Weight | 1.11 LB |
| EAN or UPC | 76799729330 |

