Skip to content Skip to navigation menu
Wright Tool875-9AC24

875-9AC24

Adjustable Wrench
Item #101481500
  • Adjustable Wrench
  • 24" Overall Length
  • 2 17/32" Capacity
  • Cobalt Plated
Wright Tool875-9AC24
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Made in USAMade in USA
  • Adjustable Wrench
  • 24" Overall Length
  • 2 17/32" Capacity
  • Cobalt Plated
Head Angle 15° Open Side
Finish Cobalt Plated
Handle Type Flat
Overall Length 24 in
Capacity, in [Max] 2.53125 in
Weight 8.73 LB
  • Made in USAMade in USA
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison