- Adjustable Wrench
- 8" Overall Length
- 1 1/8" Capacity
- Cobalt Plated
| Handle Type | Flat |
| Finish | Cobalt Plated |
| Capacity, in [Max] | 1.125 in |
| Head Angle | 15° Open Side |
| Overall Length | 8 in |
| Weight | 1.5 LB |
-
Made in USA
| Handle Type | Flat |
| Finish | Cobalt Plated |
| Capacity, in [Max] | 1.125 in |
| Head Angle | 15° Open Side |
| Overall Length | 8 in |
| Weight | 1.5 LB |
Made in USA