Skip to content Skip to navigation menu
Wright Tool875-9AB15

875-9AB15

Adjustable Wrench
Item #102155960
  • Adjustable Wrench
  • 15" Overall Length
  • 1 3/4" Capacity
  • Black
Wright Tool875-9AB15
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Made in USAMade in USA
  • Adjustable Wrench
  • 15" Overall Length
  • 1 3/4" Capacity
  • Black
Capacity, in [Max] 1.75 in
Finish Black
Head Angle 15° Open Side
Handle Type Flat
Overall Length 15 in
Weight 3.05 LB
  • Made in USAMade in USA
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison