- Adjustable Wrench
- 6" Overall Length
- 15/16" Capacity
- Black
| Overall Length | 6 in |
| Capacity, in [Max] | 0.9375 in |
| Handle Type | Flat |
| Finish | Black |
| Head Angle | 15° Open Side |
| Weight | 0.27 LB |
-
Made in USA
| Overall Length | 6 in |
| Capacity, in [Max] | 0.9375 in |
| Handle Type | Flat |
| Finish | Black |
| Head Angle | 15° Open Side |
| Weight | 0.27 LB |
Made in USA