- Ratcheting Box Wrenches
- 7/8" x 3/4 in
- 12 Point
- 9 1/4" Overall Length
| Inch/Metric | Inch |
| Finish | Chrome |
| Box End Width | 1 9/16 in |
| Box End Thickness | 1/2 in |
| No. of Points | 12 |
| Box End Size 2 | 7/8 in |
| Box End Size 1 | 3/4 in |
| Overall Length | 9.25 in |
| Wrench Type | Ratchet |
| Box End Width Two | 1 13/32 in |
| Weight | 0.49 LB |
-
Made in USA


