- 6 Point Socket
- 1" Drive
- 2 1/8" Socket Size
- 4 7/16" Long
- Black Finish
| Socket Drive Size | 1 in |
| Drive Type | Square |
| Material | Alloy Steel |
| No. of Points | 6 |
| Locking Type | Pin |
| Overall Length | 4.4375 in |
| Socket Size | 2 1/8 in |
| Inch/Metric | Inch |
| Finish | Black |
| Opening Size | 2 1/8 in |
| Weight | 5.0 LB |
-
Made in USA


