Skip to content Skip to navigation menu
1" Drive Deep Impact Sockets

875-8936

1" Drive Deep Impact Sockets
Item #101459233
  • 6 Point Socket
  • 1" Drive
  • 1 1/8" Socket Size
  • 4" Long
  • Black Finish
1" Drive Deep Impact Sockets
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Made in USAMade in USA
  • 6 Point Socket
  • 1" Drive
  • 1 1/8" Socket Size
  • 4" Long
  • Black Finish
Socket Drive Size 1 in
Locking Type Pin
Overall Length 4 in
Opening Size 1 1/8 in
Finish Black
Material Alloy Steel
Socket Size 1 1/8 in
Drive Type Square
Inch/Metric Inch
No. of Points 6
Weight 2.39 LB
  • Made in USAMade in USA
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison