| Socket Size | 13/16 in |
| Socket Drive Size | 1 in |
| Opening Size | 13/16 in |
| Inch/Metric | Inch |
| Finish | Black |
| Material | Alloy Steel |
| Overall Length | 2.28125 in |
| Drive Type | Square |
| Locking Type | Pin |
| Weight | 1.44 LB |
-
Made in USA
| Socket Size | 13/16 in |
| Socket Drive Size | 1 in |
| Opening Size | 13/16 in |
| Inch/Metric | Inch |
| Finish | Black |
| Material | Alloy Steel |
| Overall Length | 2.28125 in |
| Drive Type | Square |
| Locking Type | Pin |
| Weight | 1.44 LB |
Made in USA