- 6 Point Socket
- 1" Drive
- 4" Socket Size
- 5 3/8" Long
- Black Finish
| Opening Size | 4 in |
| Socket Size | 4 in |
| Finish | Black |
| Inch/Metric | Inch |
| Socket Drive Size | 1 in |
| Overall Length | 5.375 in |
| Material | Alloy Steel |
| Drive Type | Square |
| Locking Type | Pin |
| No. of Points | 6 |
| Weight | 7.08 LB |
-
Made in USA


