- 8 Point Socket
- 1" Drive
- 1" Socket Size
- 2 11/16" Long
- Black Finish
| Opening Size | 1 in |
| Socket Size | 1 in |
| Material | Alloy Steel |
| Locking Type | Pin |
| No. of Points | 8 |
| Overall Length | 2.6875 in |
| Inch/Metric | Inch |
| Socket Drive Size | 1 in |
| Finish | Black |
| Drive Type | Square |
| Weight | 2.33 LB |
-
Made in USA


