- 6 Point Socket
- 1" Drive
- 70 mm Socket Size
- 90.500 mm Long
- Black Finish
| Drive Type | Square |
| Opening Size | 70 mm |
| Material | Alloy Steel |
| Socket Size | 70 mm |
| Inch/Metric | Metric |
| Finish | Black |
| No. of Points | 6 |
| Socket Drive Size | 1 in |
| Locking Type | Pin |
| Overall Length | 90.5 mm |
| Weight | 2.4 LB |
-
Made in USA


