- 6 Point Socket
- 1" Drive
- 60 mm Socket Size
- 82.170 mm Long
- Black Finish
| Socket Drive Size | 1 in |
| Opening Size | 60 mm |
| Material | Alloy Steel |
| No. of Points | 6 |
| Inch/Metric | Metric |
| Locking Type | Pin |
| Drive Type | Square |
| Finish | Black |
| Socket Size | 60 mm |
| Overall Length | 82.17 mm |
| Weight | 3.66 LB |
-
Made in USA


