- 6 Point Socket
- 1" Drive
- 56 mm Socket Size
- 80.900 mm Long
- Black Finish
| Overall Length | 80.9 mm |
| Drive Type | Square |
| Opening Size | 56 mm |
| Inch/Metric | Metric |
| Socket Size | 56 mm |
| Material | Alloy Steel |
| Locking Type | Pin |
| No. of Points | 6 |
| Socket Drive Size | 1 in |
| Finish | Black |
| Weight | 0.0 LB |
-
Made in USA


