- 6 Point Socket
- 1" Drive
- 32 mm Socket Size
- 68.280 mm Long
- Black Finish
| Drive Type | Square |
| Material | Alloy Steel |
| No. of Points | 6 |
| Socket Drive Size | 1 in |
| Overall Length | 68.28 mm |
| Socket Size | 32 mm |
| Locking Type | Pin |
| Inch/Metric | Metric |
| Finish | Black |
| Opening Size | 32 mm |
| Weight | 1.52 LB |
-
Made in USA


