- 6 Point Socket
- 1" Drive
- 27 mm Socket Size
- 65.100 mm Long
- Black Finish
| Opening Size | 27 mm |
| Drive Type | Square |
| Locking Type | Pin |
| Socket Drive Size | 1 in |
| Socket Size | 27 mm |
| Overall Length | 65.1 mm |
| No. of Points | 6 |
| Inch/Metric | Metric |
| Finish | Black |
| Material | Alloy Steel |
| Weight | 1.25 LB |
-
Made in USA


